Motion
H2104
Taper Thread Grease Fitting - 45 ° Angle, M8x1 Thread Size, Metric Thread Type
MI ITEM #03046150
MFR #H2104
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Thread Grease Fitting - 45 ° Angle, M8x1 Thread Size, Metric Thread Type
MI ITEM #03046150
MFR #H2104

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
H2104 8MM X 1MM 45 ELBOW ZERK

Specifications

  • Head Angle
    45 °
  • Fitting Thread Size
    M8x1
  • Fitting Thread Type
    Metric
  • Material
    Stainless Steel
  • Ball Check
    With Ball Check
  • Finish
    Zinc
  • Hex Size
    9 mm
  • Overall Height
    21 mm
  • Shank Length
    5.5 mm
  • Operating Pressure
    8000 psi
  • Weight
    0.0153 lbs
  • Hole Diameter
    8 mm
  • Overall Length
    21 mm
  • Overall Width
    14 mm
  • Thread Type
    Metric

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text