Motion
H2106
Taper Thread Grease Fitting - Straight Angle, M6x1 Thread Size, Metric Thread Type
MI ITEM #03046151
MFR #H2106
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Thread Grease Fitting - Straight Angle, M6x1 Thread Size, Metric Thread Type
MI ITEM #03046151
MFR #H2106

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
H2106 6MM X 1MM STRSIGHT ZERK

Specifications

  • Fitting Thread Size
    M6x1
  • Fitting Thread Type
    Metric
  • Material
    Stainless Steel
  • Ball Check
    With Ball Check
  • Finish
    Zinc
  • Hex Size
    7 mm
  • Overall Height
    16 mm
  • Shank Length
    5.5 mm
  • Operating Pressure
    8000 psi
  • Weight
    0.0051 lbs
  • Hole Diameter
    6 mm
  • Overall Length
    16 mm
  • Thread Size
    M6x1
  • Thread Type
    Metric

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought