Motion
H2600
Taper Thread Grease Fitting - Straight Angle, 1/8-28 in Thread Size, BSPT Thread Type
MI ITEM #03046156
MFR #H2600
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Thread Grease Fitting - Straight Angle, 1/8-28 in Thread Size, BSPT Thread Type
MI ITEM #03046156
MFR #H2600

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
H2600 1/8"BSP STRAIGHT ZERK

Specifications

  • Type
    Taper Thread Grease Fitting
  • Head Angle
    Straight
  • Fitting Thread Size
    1/8-28 in
  • Fitting Thread Type
    BSPT
  • Ball Check
    With Ball Check
  • Finish
    Zinc
  • Hex Size
    11 mm
  • Overall Height
    0.63 in
  • Shank Length
    0.22 in
  • Operating Pressure
    8000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text