Specifications
Dimensions
- Bore Diameter1-1/4 in
Details
- Country of OriginUS
- Manufacturer Upc Number782475233458
- Product TypeBearing End Caps & Covers
- UPC_NO782475233458
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)