Specifications
Dimensions
- Length6-3/4 in
- Overall Length6-3/4 in
- Thickness1/4 in
- Weight2.90 lbs
Details
- Additional DetailsSpring-Loaded Cover
- DispenserNot a Dispenser
- Finish CoatingNone
- Number Of Blades5
- Single Or Double EdgedSingle
- TypeAutoload Quick-Blade Utility Knife
- UPC_NO662459400529
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)