Motion
60-2 PROCOAT RIV X 50  ft

PEER CHAIN
60-2 PROCOAT RIV X 50 ft

Procoat® Roller Chain - Standard Series, 60 / 3/4 in Pitch, Riveted, 2 Strand, ProCoat Carbon Steel Material, 50 ft Length
MI ITEM #03046502
MFR #60-2 PROCOAT RIV X 50 ft
Your Price$68.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
60-2 PROCOAT RIV X 50 ft

Procoat® Roller Chain - Standard Series, 60 / 3/4 in Pitch, Riveted, 2 Strand, ProCoat Carbon Steel Material, 50 ft Length
MI ITEM #03046502
MFR #60-2 PROCOAT RIV X 50 ft

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$68.63/each(List $102.95)

Overview

Mfr description
60-2 PROCOAT RIV X 50 FT
  • Provides excellent corrosion resistance and commonly used in applications with high humidity, outdoor environments, saltwater applications.
  • Stronger, more impact-resistant than Stainless Steel.
  • ProCoat offers the durability and load-bearing features of Carbon Steel.
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
  • Optional PEER Quest chain employs solid, one-piece cold formed bushings which improves wear resistance and provides superior defiance to elongation.Not intended in environments where chain comes in contact with food.

Specifications

  • Measurement Standard
    Imperial
  • Series
    Standard
  • Chain Construction
    Riveted
  • Number Of Strands Across
    2
  • Material
    ProCoat Carbon Steel
  • Overall Length
    50 ft
  • Finish Coating
    Corrosion Resistant
  • Pin Diameter
    0.235 in
  • Plate Height
    0.712 in
  • Plate Thickness
    0.094 in
  • Chain Overall Width
    0.500 in
  • Roller Diameter
    0.469 in
  • Chain Standard
    ANSI
  • Standards Met
    ANSI
  • Tensile Strength
    18518 ft-lbs
  • Resistance Application Features
    Corrosion Resistant
  • Chain Number & Pitch
    60 / 3/4 in
  • Roller Width
    0.500 in
  • Weight
    2 lbs
  • Manufacturer Stock Number
    5726
  • Country of Origin
    Taiwan
  • Corrosion Resistant
    Corrosion Resistant
  • Number Of Strands
    2
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text