Specifications
Dimensions
- Base To Bore Centerline3.5000 in
- Base Width3-1/2 in
- Bolt Center To Center Length9.8750 to 11 in
- Bore Diameter2-11/16 in
- Overall Height7.5000 in
- Overall Length12.5938 in
- Overall Width4.8750 in
Details
- Bore TypeStraight
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingPowder Coated
- Housing ConstructionSolid
- Housing MaterialCast Iron
- Locking DeviceConcentric Collar
- Locking TypeDouble Concentric Collar
- Lubrication TypeLubrication Fitting
- Max Rpm1700 rpm
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Product TypePillow Block Roller Bearing Units
- Radial Dynamic Load Capacity46800 lbf
- Radial Static Load Capacity55700 lbf
- Seal TypeContact Seal
- Series5000
- Standards MetANSI/ABMA STD 9-1990
- Type Of BearingSpherical Roller
- UPC_NO793699724745
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)