Overview
Mfr description
MAFS5215F PBLK,FLTG,HD BG,4 BLT HSG
Specifications
- Bore Diameter
- Bolt Center To Center Length9.8750 to 11 in
- Bore TypeStraight
- Base To Bore Centerline3.7500 in
- Overall Length
- Locking DeviceConcentric Collar
- Housing MaterialCast Iron
- Housing ConstructionSolid
- Type Of BearingSpherical Roller
- Overall Height
- Base Width3-1/2 in
- Expansion TypeExpansion Bearing (Floating)
- Finish CoatingPowder Coated
- Overall Width4.8750 in
- Seal TypeContact Seal
- Radial Dynamic Load Capacity46800 lbf
- Radial Static Load Capacity55700 lbf
- Lubrication TypeLubrication Fitting
- Series5000
- Standards MetANSI/ABMA STD 9-1990
- Max Rpm1700 rpm
- UPC_NO793699725131
- Locking TypeDouble Concentric Collar
- Number Of Mounting Holes4
- Mounting Type4-Bolt Base
- Product TypePillow Block Roller Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data