Motion
R2002L
Locking Collar Hydraulic Cylinder Ram - Single Acting - Load Return, 200 ton Capacity, 2.000 in Stroke, 9.500 in Retracted, 11.500 in Extended
Mi Item #03046654
MFR #R2002L
Price$8,527.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Locking Collar Hydraulic Cylinder Ram - Single Acting - Load Return, 200 ton Capacity, 2.000 in Stroke, 9.500 in Retracted, 11.500 in Extended
Mi Item #03046654
MFR #R2002L

Mfr description
R2002L 200TON CYLINDER LOC COLLAR
  • Locking collar cylinder supports lifted loads, visible indicator band alerts when maximum stroke is achieved
  • Supports lifted load for extended periods of time with hydraulic pressure released
  • Visible indicator band alerts when stroke limit is reached; overflow port ("weep hole") stroke limiter prevents piston from being overextended
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,527.78/each

Specifications

Dimensions

  • Base to Port
    1.625 in
  • Bore Size
    7.250 in
  • Extended Height
    11.500 in
  • Lowered Height
    9.2500 in
  • Maximum Height
    11.5000 in;292.10 mm
  • Nut Thickness
    2.000 in
  • Outside Diameter
    9.250 in
  • Piston Rod Diameter  
    7.250 in
  • Plunger Diameter
    7.2500 in;184.20 mm
  • Retracted Height
    9.500 in
  • Stroke  
    2.000 in
  • Weight
    183.00 lbs

Details

  • Actuation
    Single Acting - Load Return
  • Cylinder Capacity
    200 ton
  • Effective Area
    41.280 in²
  • Load Capacity
    200 ton
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Oil Capacity
    82.600 in³
  • Piston Rod Protrusion
    0.125 in
  • Piston Stroke
    2.0000 in;50.80 mm
  • Series / Type
    R
  • Tons at 10000 psi
    206.40 ton
  • Type
    Single Acting - Load Return
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)