Motion
YB18-1/2

BOSTON GEAR
YB18-1/2

External Tooth Spur Gear - 16 DP, 20 ° PA, 18 Teeth, 0.7500 in Face, 1/2 in Bore, Finished, Material: Steel
Mi Item #03046684
MFR #YB18-1/2
Price$114.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
YB18-1/2

External Tooth Spur Gear - 16 DP, 20 ° PA, 18 Teeth, 0.7500 in Face, 1/2 in Bore, Finished, Material: Steel
Mi Item #03046684
MFR #YB18-1/2

Mfr description
YB18-1/2 (46145)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$114.08/each

Specifications

Dimensions

  • Bore Diameter
    1/2 in
  • Diametral Pitch
    16
  • Face Width
    0.7500 in
  • Hub Diameter
    0.94 in
  • Hub Projection
    1/2 in
  • Keyway Size
    1/8 x 1/16 in
  • Outside Diameter
    1-1/4 in
  • Overall Width
    1-1/4 in
  • Pitch Diameter
    1.1250 in
  • Pressure Angle
    20 °
  • Weight
    33.00 lbs

Details

  • Bore Type
    Finished
  • Gear Construction
    Plain
  • Gear Type
    Spur Gear
  • Hub Type
    Hub w/ Keyway & Set Screw
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    46145
  • Material
    Steel
  • Number Of Teeth
    18
  • Product Type
    External Tooth Spur Gears
  • Set Screw Location
    90 °to Keyway
  • UPC_NO
    781711461457
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)