Motion
64170-CAB7.5
Extreme Pressure Anti-Seize Lubricant - Color: White
Mi Item #03046752
MFR #64170-CAB7.5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Extreme Pressure Anti-Seize Lubricant - Color: White
Mi Item #03046752
MFR #64170-CAB7.5

Mfr description
NO-TOX ANTI-SEIZE 1 E 12/CA 64170-CAB7.5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    7.62 lbs

Details

  • Certification
    NLGI 1, NSF H1
  • Color
    White
  • Composition
    Aluminum, Zinc Oxide
  • Food Grade
    Food Grade
  • Regulations
    FDA Regulation 21 C.F.R. 178.3570, OSHA Regulation 29 C.F.R. 1910.1200
  • Temperature Range
    -40 to +450 °F
  • Type
    Extreme Pressure
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)