Motion
12-E 545
8" X 1 46GR BENCH GRINDING WHEEL
MI ITEM #03046833
MFR #12-E 545
List Price$98.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8" X 1 46GR BENCH GRINDING WHEEL
MI ITEM #03046833
MFR #12-E 545

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$98.15/each for your price

Overview

Mfr description
12E545 WHEEL 46 MED. 8" X 1"
  • Excellent wheel life; Exceptional performance; Versatile wheel; For use on: Carbide, Steel; General grinding on bench and pedestal grinders; Long lasting and dependable, our bench grinding wheels are perfect for general purpose grinding work on bench and pedestal grinders. All wheels are supplied with nested reducer bushings to fit on 1”, 3/4”, 5/8” and 1/2” shafts.

Specifications

  • Wheel Diameter
    8 in
  • Wheel Thickness
    1 in
  • Arbor Size
    1 in
  • Center Hole Diameter
    1 in
  • Arbor Type
    Spin-On
  • Material
    Aluminum Oxide
  • Grit Number
    46
  • Grade
    46 Medium
  • Max Rpm
    3600 rpm
  • Color
    Grey/Black
  • Package Quantity
    1.000
  • Manufacturer Upc Number
    662980176719
  • Includes
    5/8" Bushing
  • Weight
    4.19 lb
  • Wheel Type
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text