Motion
BT1B 329270/Q

SKF
BT1B 329270/Q

Tapered Roller Bearing Full Assembly - 1.7717 in Bore, 2.8347 in OD, 0.7209 in Cone Width, 0.7209 in Cup Width
MI ITEM #03046945
MFR #BT1B 329270/Q
Price$80.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BT1B 329270/Q

Tapered Roller Bearing Full Assembly - 1.7717 in Bore, 2.8347 in OD, 0.7209 in Cone Width, 0.7209 in Cup Width
MI ITEM #03046945
MFR #BT1B 329270/Q

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$80.99/each

Specifications

Dimensions

  • Bore Diameter  
    1.7717 in
  • Outside Diameter
    2.8347 in
  • Overall Width
    0.7188 in
  • Weight
    0.66 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    7316571304090

Overview

Mfr description
BT1B329270/Q BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought