Motion
FB-22 LO

SEALMASTER
FB-22 LO

Flange-Mount Ball Bearing Unit - 1-3/8 in Bore, 3-Bolt Bracket Mount, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Felt Seal Seal
MI ITEM #03046983
MFR #FB-22 LO
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
FB-22 LO

Flange-Mount Ball Bearing Unit - 1-3/8 in Bore, 3-Bolt Bracket Mount, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Felt Seal Seal
MI ITEM #03046983
MFR #FB-22 LO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FB-22 LO 3-BOLT FLANGE W/ LO-DRAG
  • With Seal Flinger
  • GoldPlex-HP Grease

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Standard Duty
  • Bolt Center To Center Length
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Felt Seal
  • Overall Length Diameter
  • Housing Width
    1.4688 in
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Overall Width
    1.8750 in
  • Inner Ring Width
    1.6875 in
  • Bearing Material
    52100 Steel/Black Oxide
  • Length Through Bore
    1.6875 in
  • Operating Temperature Range
    220 °F
  • Finish Coating
    Uncoated
  • Series
    FB
  • Replacement Bearing
    2-16
  • Manufacturer Catalog Number
    712460
  • Type Of Bearing
    Ball
  • Mounting Type
    3-Bolt Bracket

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text