Motion
NCJ2L10-300R
NC(D)J2, Miniature Stainless Steel Cylinder, Double Acting, Single Rod
MI ITEM #03047033
MFR #NCJ2L10-300R
List Price$24.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NC(D)J2, Miniature Stainless Steel Cylinder, Double Acting, Single Rod
MI ITEM #03047033
MFR #NCJ2L10-300R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$24.91/each for your price

Overview

Mfr description
NCJ2L10-300R
  • Standard type, double acting, single rod
  • Bore sizes: 1/4" (6mm), 3/8" (10mm), 5/8" (16mm)
  • Standard strokes from 1/2" to 8"
  • Auto switch capable

Specifications

  • Series
    NCJ2
  • Bore Diameter
    0.3750 in
  • Country of Origin
    US
  • Stroke
  • Body Material
    Stainless Steel
  • Mounting Type
    Foot Mounting
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text