Motion
07383 SCOTCH BOOK REPAIR TAPE

3M
07383 SCOTCH BOOK REPAIR TAPE

Scotch® Book Tape, 845-200, 2 in x 540 in (50,8 mm x 13,7 m)
MI ITEM #03047079
MFR #07383 SCOTCH BOOK REPAIR TAPE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
07383 SCOTCH BOOK REPAIR TAPE

Scotch® Book Tape, 845-200, 2 in x 540 in (50,8 mm x 13,7 m)
MI ITEM #03047079
MFR #07383 SCOTCH BOOK REPAIR TAPE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
07383 SCOTCH BOOK REPAIR TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Use for repairing, reinforcing, protecting and covering bound edges and surfaces of books and other paper material
  • Transparent
  • Unwinds Easily

Specifications

  • Color
    Transparent
  • Package Quantity
    1
  • Roll Length
    15 yd
  • Roll Width
    2 in
  • Manufacturer Upc Number
    00021200073830
  • UPC_NO
    00021200073830

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text