Motion
IR 70X80X54

SKF
IR 70X80X54

Needle Roller Bearing Inner Ring - 70 mm Bore, 80 mm OD, 54 mm Width, Chrome Steel
MI ITEM #03047113
MFR #IR 70X80X54
List Price$283.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
IR 70X80X54

Needle Roller Bearing Inner Ring - 70 mm Bore, 80 mm OD, 54 mm Width, Chrome Steel
MI ITEM #03047113
MFR #IR 70X80X54

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$283.99/each for your price

Overview

Mfr description
IR 70 X 80 X 54 INNER RING

Specifications

  • Bore Diameter
    70 mm
  • Outside Diameter
    80 mm
  • Material
    Chrome Steel
  • Bore Type
    Straight
  • Series
    IR
  • Finish Coating
    Uncoated
  • Lubrication Hole Type
    No Lubrication Hole
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316577127358
  • Internal Clearance
    CN
  • UPC_NO
    7316577127358
  • Weight
    1.17 lbs
  • Bearing Material
    Bearing Steel
  • Overall Width
    54 mm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The IR 70X80X54 is a needle roller bearing inner ring with a 70 mm bore diameter, 80 mm outside diameter, and 54 mm overall width, weighing 1.17 lbs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text