Specifications
Dimensions
- Weight0.01 lbs
Details
- Bore TypeStraight
- Closure TypeOpen
- Product TypeSelf-Aligning Ball Bearings
- Snap Ring IncludedWithout Snap Ring
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)