Mfr description
VNB612A-N40A-3DL PROCESS VALVE
- External pilot solenoid type
- Flow rate ranges from Cv of 0.80 to 43
- Orifice size: 7mm to 50mm
- Port size: 1/8 to 2 Rc(PT)
- Seal material: NBR, FKM, EPR
Click on an icon below to learn more about the compliance and safety data