Motion
3310B-2RSTNC3
Radial & Deep Groove Ball Bearing - Hex Bore, Double Sealed, Without Snap Ring
Mi Item #03047407
MFR #3310B-2RSTNC3
Price$494.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial & Deep Groove Ball Bearing - Hex Bore, Double Sealed, Without Snap Ring
Mi Item #03047407
MFR #3310B-2RSTNC3

Mfr description
3310B-2RSRTNGC3 DOUBLE ROW ANG CONTACT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$494.74/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    44.40 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)