Motion
7011 CD/HCP4ADGA

SKF
7011 CD/HCP4ADGA

Angular Contact Bearing - 55 mm Bore, 90 mm OD, 36 mm Width, Open, 15 ° Contact Angle
MI ITEM #03047507
MFR #7011 CD/HCP4ADGA
Price$3,197.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7011 CD/HCP4ADGA

Angular Contact Bearing - 55 mm Bore, 90 mm OD, 36 mm Width, Open, 15 ° Contact Angle
MI ITEM #03047507
MFR #7011 CD/HCP4ADGA

Mfr description
7011CD/HCP4ADGA ANG CONT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,197.91/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Contact Angle
    15 °
  • Fillet Radius
    1 mm
  • Inner Ring Width
    36 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    36 mm
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Weight
    1.46 lbs

Details

  • Bearing Material
    Ceramic
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Closure Type
    Open
  • Description
    7011CD/HCP4ADGA ANG CONT
  • Duplex Type
    User defined
  • Element Material
    Silicone nitride ceramic
  • Finish Coating
    Uncoated
  • Internal Clearance
    Extra light preload
  • Manufacturer Upc Number
    7316571085012
  • Max Rpm
    28000 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    39.7 kN
  • Radial Static Load Capacity
    32.5 kN
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    70
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316571085012

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)