Motion
7000122225

3M
7000122225

Non-Woven & Deburring Wheel - 3.0000 in Wheel Dia., Medium Grade, 0.2500 in Arbor Dia.
MI ITEM #03048631
MFR #7000122225
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000122225

Non-Woven & Deburring Wheel - 3.0000 in Wheel Dia., Medium Grade, 0.2500 in Arbor Dia.
MI ITEM #03048631
MFR #7000122225

Mfr description
7000122225 STANDARD ABRASIVES BUFF AND
  • For industrial/occupational use only. Not for consumer sale or use.
  • Blends, cleans, and finishes on ferrous and non-ferrous materials when a linear scratch pattern is required
  • Useful for satin finishing on large contoured surfaces
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter  
    0.2500 in
  • Overall Diameter
    3 in
  • Overall Width
    2 in
  • Wheel Diameter  
    3.0000 in
  • Wheel Thickness  
    2.0000 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Red
  • Grade
    Medium
  • Long Description
    The 7000122225 Non-Woven & Deburring Wheel is constructed with Aluminum Oxide abrasive material and features a 3.0000 in wheel diameter, 2.0000 in wheel thickness, 0.2500 in center hole diameter, and Medium grade, designed for blending applications.
  • Manufacturer Upc Number
    00051115425479
  • UPC_NO
    00051115425479

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)