Motion
UCTB207
Pillow Block Ball Bearing Unit - Tapped Base, 35 mm Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03050514
MFR #UCTB207
Your Price$84.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - Tapped Base, 35 mm Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03050514
MFR #UCTB207

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$84.45/each(List $97.11)

Overview

Mfr description
UCTB207 35MM PILLOW BLOCK

Specifications

  • Mounting Type
    Tapped Base
  • Bore Type
    Round
  • Bore Diameter
    35 mm
  • Bolt Center To Center Length
    82.60 mm
  • Base To Bore Centerline
    47.60 mm
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Seal Type
    Contact with Slinger
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Length
    108 mm
  • Base Width
    47.6 mm
  • Overall Width
    49.2 mm
  • Bolt Size
    1/2-13
  • Radial Dynamic Load Capacity
    2640 kgf
  • Radial Static Load Capacity
    1570 kgf
  • Lubrication Type
    Lubrication Fitting
  • Series
    UCTB200
  • Replacement Bearing
    UC207
  • UPC_NO
    0808250331413
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text