Motion
1746-151
Easy Lube Air Line Lubricator - 1/2 in npt Connection Thread Size, 5 oz (148ml) Grease Capacity
Mi Item #03050540
MFR #1746-151
Price$272.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Easy Lube Air Line Lubricator - 1/2 in npt Connection Thread Size, 5 oz (148ml) Grease Capacity
Mi Item #03050540
MFR #1746-151

Mfr description
1746-151 EASYLUBE SINGLE POINT
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$272.80/each

Specifications

Dimensions

  • Connection Thread Size
    1/2 in
  • Maximum Feed Line Length
    15 ft

Details

  • Additional Details
    Easily adjust dispensing time and volume – 1 to 12 months Long life lithium battery pack (CR-P2 6V, 1300 mah) Refillable reservoir can be used repeatedly Warning light flashes to indicate low grease supply or grease blockage Can be installed up to 15 feet from lubrication point, to serve hard to reach areas UL rated for Class 1, Division 2, Groups B, C and D: Class II, Division 2, Groups F & G hazardous locations Explosion proof Body’s heat resistance 10°F - 194°F (-12°C - 90°C) Available as a single unit or in packs of 10 Dimensions: 6” x 3.3” Connection Thread: 1/2” NPT(m)
  • Emptying Time Nominal
    1-12 months
  • Grease Capacity
    148 ml
  • Lubricator Type
    Mechanically Driven
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)