Motion
B-1400
Synchronous Drive Belt - 14 mm Pitch, 1400 mm Pitch Length, 35 mm Width, 100 Teeth
MI ITEM #03050635
MFR #B-1400
Price$553.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronous Drive Belt - 14 mm Pitch, 1400 mm Pitch Length, 35 mm Width, 100 Teeth
MI ITEM #03050635
MFR #B-1400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$553.68/each

Specifications

Dimensions

  • Overall Length
    1400 mm
  • Overall Width  
    35 mm
  • Pitch
    14 mm
  • Pitch Length
    1400 mm
  • Weight
    0.8 lbs
  • Width
    35 mm

Details

  • Belt Section
    Eagle NRG Blue
  • Color
    Black
  • Material
    HNBR
  • Number Of Teeth  
    100
  • Reinforcing Cord Material
    Aramid
  • Type
    Gearbelt

Overview

Mfr description
B-1400 SILENTSYNC BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought