Motion
4HTM4
HT-Series Hydraulic Socket - Steel Body Material, 1/2 in NPTF, 1/2 – 14 Male Thread, 5000 psi psi, 1/2 in Body Size, Buna-N Seal
MI ITEM #03050652
MFR #4HTM4
List Price$99.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HT-Series Hydraulic Socket - Steel Body Material, 1/2 in NPTF, 1/2 – 14 Male Thread, 5000 psi psi, 1/2 in Body Size, Buna-N Seal
MI ITEM #03050652
MFR #4HTM4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$99.44/each for your price

Overview

Mfr description
4HTM4 FEMALE HYD COUPLER

Specifications

  • Application
    Hydraulic
  • Coupling Component
    Socket
  • Hose Connection Type
    Male NPTF
  • Thread Hose I.D. Tube O.D.
    1/2 in
  • Actual Thread Size
    1/2 – 14 NPTF
  • Working Pressure Range
    4001 to 5000 psi
  • Working Pressure
    5000 psi
  • Body Material
    Steel
  • Seal Material
    Buna-N
  • Description Keyword
    1/2 in NPTF, 1/2 – 14 Male Thread
  • Body Size
    1/2 in
  • Hex
    1-5/16 in
  • Length
    3.42 in
  • Burst Pressure
    20000 psi
  • Standard Interchange
    ISO 16028
  • Weight
    0.970 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text