Motion
C12252073000M

AS RAYMOND
C12252073000M

Compression Spring - Music Wire Material, End Type - Ground, 1.2250 in OD, 3.0000 in Length, 0.2070 in Wire Size, 309.6000 lb/in Spring Rate
MI ITEM #03050835
MFR #C12252073000M
List Price$13.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
C12252073000M

Compression Spring - Music Wire Material, End Type - Ground, 1.2250 in OD, 3.0000 in Length, 0.2070 in Wire Size, 309.6000 lb/in Spring Rate
MI ITEM #03050835
MFR #C12252073000M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13.58/each for your price

Overview

Mfr description
C1225-207-3000-M SPRING

Specifications

  • Type Design
    Compression Spring
  • End Type
    Ground
  • Material
    Music Wire
  • Outside Diameter
    1.2250 in
  • Free Length
    3.0000 in
  • Wire Size
    0.2070 in
  • Spring Rate
    309.6000 lb/in
  • Harmonization Code
    7320.20.5020
  • Manufacturer Catalog Number
    C12252073000M
  • Weight
    0.41175 lbs
  • Minimum Order Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text