Specifications
Dimensions
- Belt Width72.0000 in
- Roller Diameter6.0000 in
- Weight68.00 lbs, 30.84 kg
Details
- CEMA RatingCEMA E
- LubricationSealed
- MaterialRubber
- Replacement Roller TypeTroughing Impact
- Type Of BearingSealed Ball Bearing
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)