1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FAG (SCHAEFFLER)
MB36
MB Series Bearing Lock Washer - 180 mm ID, 242 mm OD, 203 mm Face Dia., Steel Material
MI ITEM #
03051144
MFR #
MB36
List Price
$242.93
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Locking Washers
FAG (SCHAEFFLER) MB36
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FAG (SCHAEFFLER)
MB36
MB Series Bearing Lock Washer - 180 mm ID, 242 mm OD, 203 mm Face Dia., Steel Material
MI ITEM #
03051144
MFR #
MB36
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$242.93
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
MB36 LOCKWASHER
Specifications
Series
MB
Bore Diameter
180 mm
Face Diameter
203 mm
Material
Steel
Tang Width
18 mm
Compatible Lock Nut Number
KM36
Product Type
Bearing Lock Washers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data