Motion
1108 X 1/2-STEEL NK

DODGE
1108 X 1/2-STEEL NK

Taper Lock Bushing - 1108 Series, 0.5000 in Bore, 1/8 x 1/16 in Keyway, Steel Material
Mi Item #03051224
MFR #1108 X 1/2-STEEL NK
Price$58.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1108 X 1/2-STEEL NK

Taper Lock Bushing - 1108 Series, 0.5000 in Bore, 1/8 x 1/16 in Keyway, Steel Material
Mi Item #03051224
MFR #1108 X 1/2-STEEL NK

Mfr description
1108 X 1/2 NO KW STEEL TL 119433
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.83/each

Specifications

Dimensions

  • Bolt Circle Diameter
    1.45 in
  • Bore Diameter  
    0.5000 in
  • Bushing Size
    1108
  • Keyway Size
    1/8 x 1/16 in
  • Length Through Bore  
    0.87 in
  • Max Hub Outside Diameter
    1.94 (Steel) in, 2.31 (Class 30 Gray Iron) in
  • Maximum Bore Diameter  
    1 (Full Keyway) in, 1-1/8 (No Keyway) in, 1-1/8 (Shallow Keyway) in
  • Outside Diameter  
    1.51 in
  • Screw Length
    1/2 in
  • Screw Thread Size
    1/4 in
  • Weight
    0.38 lbs

Details

  • Bore Type
    Rough Stock
  • Material
    Steel
  • Number Of Bolt Holes
    2
  • Screw Torque
    55 in
  • Torque Capacity
    1300 in
  • UPC_NO
    782475578221
  • Wrench Torque
    55 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)