Motion
SER208-40MM
Ball Insert Bearing - 40 mm Bore Diam., 80 mm OD, Set Screw Locking
Mi Item #03051275
MFR #SER208-40MM
Price$54.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - 40 mm Bore Diam., 80 mm OD, Set Screw Locking
Mi Item #03051275
MFR #SER208-40MM

Mfr description
SER208-40MM ER SERIES BEARING-40MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.92/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    80 mm

Details

  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    80067512094
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)