Motion
ARG20K-N02G1H-Z-X406

SMC CORP OF AMERICA
ARG20K-N02G1H-Z-X406

Standard Air Regulator - NPT 0.2500 Port
MI ITEM #03051302
MFR #ARG20K-N02G1H-Z-X406
Price$42.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ARG20K-N02G1H-Z-X406

Standard Air Regulator - NPT 0.2500 Port
MI ITEM #03051302
MFR #ARG20K-N02G1H-Z-X406

Availability:
Limited Inventory
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$42.53/each

Specifications

Dimensions

  • Body Size
    20
  • Inlet Port Size
    1/4 in
  • Outlet Port Size
    1/4 in
  • Port Size
    1/4 NPT
  • Weight
    0.88 lbs

Details

  • Backflow Function
    With Backflow Function
  • Fluid Comp
    Air
  • Included Options
    Backflow Function, Name Plate, Pressure Gauge - psi, °F, Set Nut for Panel Mount
  • Inlet Port Type
    Straight
  • Knob Type
    Downward Knob
  • Mounting Type
    With Set Nut (For Panel Mount)
  • Outlet Port Thread Type
    NPT
  • Outlet Port Type
    Straight
  • Pressure Gauge Angle
    0 °
  • Pressure Gauge Included
    With Pressure Gauge 0 Degree Mounting Angle
  • Pressure Unit
    Product Label: psi, Pressure Gauge: MPa/psi Dual Scale
  • Product Type
    Standard Air Regulators
  • Series/System
    ARG
  • Set Pressure Range
    7 to 125 psi
  • Thread Standard
    NPT

Overview

Mfr description
ARG20K-N02G1H-Z-X406 REGULATOR,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought