Motion
30DP436
1.8750 in Bore, 2.2500 in Length, Metal-Polymer Composite Material
MI ITEM #03051380
MFR #30DP436
Your Price$129.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1.8750 in Bore, 2.2500 in Length, Metal-Polymer Composite Material
MI ITEM #03051380
MFR #30DP436

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$129.13/each(List $145.74)

Overview

Mfr description
30DP436 METAL-POLYMER - IMPERI

Specifications

  • Additional Details
    Lead-Free;Maintenance-Free;Self-Lubricating;Steel Backed;RoHS Compliant;Dry-Running Capability
  • Bushing Material
    Metal-Polymer Composite
  • Inside Diameter
    1.8750 in
  • Overall Length
    2.2500 in
  • Finish Coating
    Tin-Plated
  • Maximum P Value
    140 MPa;20305.3 psi
  • Description
    DP4 Cylindrical Bushing 1-7/8 in ID x 2-1/16 in OD x 2-1/4 in Length
  • Operating Temperature Range
    -200 to +280 °C, -328 to +536 °F
  • Backing Material
    Steel
  • Standards Met
    2002/96/EC, EVL 2000/53/EC, ISO 3547, RoHS 2002/95/EC
  • Series
    DP4
  • Outside Diameter
    2.0625 in
  • Type
    Sleeve
  • Bearing Material
    Steel
  • Bore Diameter
    1.8750 in, 47.63 mm
  • Sleeve Bearing Type
    Plain Sleeve
  • RoHs Compliance
    Yes
  • Measurement Standard
    Inch
  • Overall Width
    2.2500 in, 57.15 mm
  • Recommended Shaft Size
    1.8750 in
  • Type Of Bearing
    Sleeve
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought