Overview
Mfr description
D4BL-2CRA SWITCH
- Auxiliary release key ensures easy maintenance and unlocks the door in the case of a power failure
- Die-cast aluminum body incorporating a switch box with degree of protection satisfying IP67, UL, and CSA TYPE6P, 13
- Equipped with a horizontal and vertical conduit outlet
- Models incorporating easy-to-see indicators for monitoring and those using an adjustable operation key for a swinging door are available
- Mounting direction of the head can be changed to allow the operation key to be inserted from four directions
- Manufacturer: Omron
Specifications
- Product TypeSafety & Disconnect Switches
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data