Motion
S8550
Bionic Face Shield Window - Polycarbonate Material, Transparent Color
MI ITEM #03051795
MFR #S8550
Price$11.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bionic Face Shield Window - Polycarbonate Material, Transparent Color
MI ITEM #03051795
MFR #S8550

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$11.18/each

Specifications

Dimensions

  • Weight
    2.50 lbs, 2.5
  • Window Height
    9-1/2 in
  • Window Thickness
    0.04 in
  • Window Width
    14-1/4 in

Details

  • Approval Listing Regulations
    069, ANSI Z87.1-1989, CA 19, CSA Z94.3
  • Comp
    Bionic Shield
  • Product Line
    Bionic
  • Window Coating
    Uncoated
  • Window Color
    Transparent
  • Window Material
    Polycarbonate
  • Window Type
    Window

Overview

Mfr description
S8550 CLEAR FACE SHIELD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought