Motion
ZPY25BSJ50-U4-A10

SMC CORP OF AMERICA
ZPY25BSJ50-U4-A10

ZP VACUUM PAD, ZP, ZP2, ZP3 with 25 mm Pad Diameter
MI ITEM #03051874
MFR #ZPY25BSJ50-U4-A10
List Price$44.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZPY25BSJ50-U4-A10

ZP VACUUM PAD, ZP, ZP2, ZP3 with 25 mm Pad Diameter
MI ITEM #03051874
MFR #ZPY25BSJ50-U4-A10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$44.97/each for your price

Overview

Mfr description
ZPY25BSJ50-U4-A10 VACUUM PAD
  • Laterial vacuum entry without buffer series
  • Pad diameter: 02, 04, 06, 08, 10, 13, 16, 20, 25, 32, 40, 50 (mm)
  • Pad style: flat, flat w/ribs, deep, bellows
  • Material: NBR, silicon rubber, urethane rubber, flourine rubber, EPR
  • Rotating or non-rotating
  • Multiple vacuum entry/mounting thread diameters

Specifications

  • Cup Type
    Bellows
  • Cup Material
    Silicon Rubber
  • Cup Outside Diameter
  • Vacuum Entry Type
    Barbed
  • Buffer Type
    Rigid
  • Buffer Rotation
    Rotating
  • Stroke
    50 mm
  • Entry Orientation
    Lateral
  • Cup Height
    10.5 mm
  • Fluid Comp
    Air
  • Overall Height
    193 mm
  • Operating Temperature Range
    -30 to +200 °C
  • Mounting Thread Size
    M10 x 1, Not Available for Mounting CT, UT
  • Pad Diameter
    25 mm
  • Pad Material
    Silicon Rubber
  • Pad Type
    Bellows
  • Overall Weight
    81 g
  • Weight
    81 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought