Motion
YAD-04
Crowned Yoke Roller - 0.8750 in Roller Diameter, 0.2500 in Bore, 7 mm Roller Width, Open, 52100 Bearing Steel Material
MI ITEM #03052032
MFR #YAD-04
Price$102.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 0.8750 in Roller Diameter, 0.2500 in Bore, 7 mm Roller Width, Open, 52100 Bearing Steel Material
MI ITEM #03052032
MFR #YAD-04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$102.72/each

Specifications

Dimensions

  • Bore Diameter  
    0.2500 in
  • Overall Width
    0.3750 in
  • Roller Diameter  
    7/8 in
  • Roller Width  
    0.2810 in
  • Thread Length
    0
  • Weight
    0.049 lbs

Details

  • Bearing Element
    Plain Bearings
  • Closure Type
    Open
  • ECCN
    2A001.b
  • Finish Coating
    Black Oxide
  • General Information
    Aircraft Bearing
  • Harmonization Code
    8482400000
  • Manufacturer Catalog Number
    YAD-04
  • Manufacturer Product Page
  • Manufacturer Upc Number
    651041099753
  • Material
    52100 or Equivalent
  • Number Of Rows
    1
  • OEM Part Number
    YAD-04
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    1910 lbf
  • Roller Material
    Special Steel
  • Roller Shape
    Crowned
  • Series
    Aerospace Bearing
  • UPC_NO
    651041099753

Overview

Mfr description
YAD-04 (MS24465-104) BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text