Motion
03A561
6-32 UNC SST POWER TAP
MI ITEM #03052160
MFR #03A561
Price$35.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6-32 UNC SST POWER TAP
MI ITEM #03052160
MFR #03A561

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$35.86/each

Specifications

Dimensions

  • Overall Length
    2.54
  • Shank Diameter
    0.1
  • Tapping Depth
    0.67
  • Thread Length
    0.67 mm
  • Thread Size
    6-32 UNC

Details

  • Chamfer
    Plug
  • Finish Coating
    Bronze
  • Interrupted Thread
    No
  • Material
    HSS
  • Number Of Flutes
    3
  • Tap Style
    Plug
  • Tap Type
    Power Tap
  • Thread Limit/Fit
    H2
  • Thread Standard
    UNC
  • UPC_NO
    662980093238

Overview

Mfr description
03-A-561 SST POWER TAP 6-32NC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought