Motion
03A581
8-32 UNC SST POWER TAP
MI ITEM #03052161
MFR #03A581
List Price$33.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8-32 UNC SST POWER TAP
MI ITEM #03052161
MFR #03A581

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$33.58/each for your price

Overview

Mfr description
03-A-581 SST POWER TAPS 8-32NC

Specifications

  • Finish Coating
    Bronze
  • Tap Type
    Power Tap
  • Chamfer
    Plug
  • Thread Limit/Fit
    H2
  • Number Of Flutes
    3
  • Thread Length
    1.18 mm
  • Material
    HSS
  • Tapping Depth
    1.18
  • Thread Standard
    UNC
  • Overall Length
    4.33
  • Shank Diameter
    0.37
  • Interrupted Thread
    No
  • Tap Style
    Plug
  • Thread Size
    8-32 UNC
  • UPC_NO
    662980111536

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text