Motion
DJMD150X100
Industrial Hose - 1-1/2 in Inner Diameter, 200 psi Working Pressure
Mi Item #03052322
MFR #DJMD150X100
Price$3.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose - 1-1/2 in Inner Diameter, 200 psi Working Pressure
Mi Item #03052322
MFR #DJMD150X100

Mfr description
DJMD150 MILL DISCHARGE HOSE
  • Versatile Natural Rubber Tube - Exhibits a good combination of strength and extreme flexibility for ease-of-use. Wide Service Temperature Range - Hose may be used in a wide range of service temperature ranges from - 25°F to +185°F. Double and Single Jacket Options - Available with a double jacket for additional external abrasion resistance. Identification Stripe - Red stripe indicates single jacket version, blue stripe indicates double jacket version. Compact Design - Flat hose design rolls up into tight coils for easy storage and transport, takes up less space than other hoses. Storage/Shipping Carton - Hoses are individually packaged in cartons for ease of handling and shipping.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.82/each

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    1-1/2 in

Details

  • Manufacturer Upc Number
    822353121504
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Mill Discharge Hose - Double Jacket with Blue Stripe
  • Typical Applications
    Construction pumps, Plant clean-up, Pump water discharge, Wash down - ships/factories
  • UPC_NO
    822353121504
  • Working Pressure
    200 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)