Motion
H671A-025-EP
Flow Rate Hydraulic Flow Meter - Pneumatic, 3 cfm Port Size, NPTF, Female, 25 cfm Max Flow
Mi Item #03052360
MFR #H671A-025-EP
Price$519.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flow Rate Hydraulic Flow Meter - Pneumatic, 3 cfm Port Size, NPTF, Female, 25 cfm Max Flow
Mi Item #03052360
MFR #H671A-025-EP

Mfr description
H671A-025-EP 2-20 SCFM FLOWMETER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$519.05/each

Specifications

Dimensions

  • Length
    6.6000 in, 168 mm
  • Minimum Flow Rate
    3 cfm
  • Port Size
    SAE 10 (7/8–14 UNF)

Details

  • Accuracy
    ±2 %
  • Action
    Direct
  • Actuation
    Pneumatic
  • Calibration Standard
    NIST Traceable
  • Connection Gender
    Female
  • End Fitting Type
    Threaded
  • Flow Metering Type
    Flow Rate
  • Flow Rate
    2 to 12, 3 to 25 scfm
  • Flow Rate Range
    2 to 12
  • Housing Material
    Aluminum
  • Impeller Material
    2024 - T351 Anodized Aluminum
  • Magnet
    Yes
  • Max Operating Temperature
    240 °F
  • Maximum Flow Rate
    25 cfm
  • Maximum Operating Pressure
    1000 psi
  • Min Operating Temperature
    -29 °C, -20 °F
  • Mounting Type
    Inline
  • Operating Medium
    Air
  • Pipe Material
    T316 Stainless Steel
  • Repeatability
    ±1 %
  • Style
    Variable Area
  • Thread Standard
    NPTF
  • Viscosity
    32 cSt
  • Wetted Materials
    Ceramic, PPS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)