Motion
1107X6M
USA Sealing Push Connect Union Y - Nickel Plated
MI ITEM #03052410
MFR #1107X6M
Price$39.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Push Connect Union Y - Nickel Plated
MI ITEM #03052410
MFR #1107X6M

Mfr description
1107X6M FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.00/each

Specifications

Dimensions

  • End 1 Size
    6 MM

Details

  • Adapter Type
    Compression Tee
  • End 1 Style
    Push to Connect
  • End 2 Style
    Push to Connect
  • End 3 Style
    Push to Connect
  • Material
    Nickel Plated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)