Motion
016-246-6216
AC Parallel Gear Motor - 216:1 Ratio, 1/6 hp, 115/230 V, 1 ph, TEFC (Totally Enclosed Fan Cooled), 2 10/1.10 A - Full Load Current
MI ITEM #03052421
MFR #016-246-6216
Price$1,745.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Parallel Gear Motor - 216:1 Ratio, 1/6 hp, 115/230 V, 1 ph, TEFC (Totally Enclosed Fan Cooled), 2 10/1.10 A - Full Load Current
MI ITEM #03052421
MFR #016-246-6216

Mfr description
016-246-6216 1/6HP 115/230VAC GEARMOTOR
  • Up to 385 in-lbs continuous torque
  • Used in applications for railroad gates, security gates, machine tool equipment, packaging equipment, seed feeders, medical conveyors and many others
  • Made in USA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,745.63/each

Specifications

Dimensions

  • Gear Ratio
    216:1
  • Overhung Load
    412 lbs
  • Weight
    16.00 lbs

Details

  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TEFC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Full Load Current
    2 10/1.10 A
  • Full Load Torque
    310 in/lb
  • Gearmotor Sizing Guide
  • Harmonization Code
    8501.40.2020
  • Input Horsepower
    1/6 hp
  • Instructional Video
  • Insulation Class
    B
  • IP Rating
    IP44
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115/230 V
  • Mounting Footplate
    Included
  • Mounting Type
    Face / Foot
  • Output RPM
    7.7 rpm
  • Shaft Type
    Parallel
  • Stage
    3
  • Standards Met
    CE, CURUS, RoHS
  • Supply Voltage
    115 V ac, 230 V ac
  • UPC_NO
    845171002855
  • Wiring Diagram

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)