Motion
14MGT-3850-68

GATES RUBBER CO
14MGT-3850-68

Poly Chain® 92746275 Poly Chain Belt - GT, 14 mm Pitch, 68 mm Width, 275 Teeth, Polyurethane Material
MI ITEM #03052443
MFR #14MGT-3850-68
Price$2,681.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
14MGT-3850-68

Poly Chain® 92746275 Poly Chain Belt - GT, 14 mm Pitch, 68 mm Width, 275 Teeth, Polyurethane Material
MI ITEM #03052443
MFR #14MGT-3850-68

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2,681.83/each

Specifications

Dimensions

  • Belt Height
    0.394 in / 10.2 mm
  • Belt Width
    68 mm
  • Overall Length
    3850 mm
  • Overall Width  
    68 mm
  • Pitch
    0.552 in / 14 mm
  • Pitch Length
    151.58 in / 3850 mm
  • Standard Width
    YES
  • Tooth Height
    0.236 in / 6 mm
  • Weight
    4.38 lbs
  • Width
    2.677 in / 68 mm

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Belt Back Side
    Ribbed
  • Belt Section
    14M
  • Belt Type
    GT
  • Belt/Slab
    Belt
  • Color
    Blue
  • Cord Material
    Carbon
  • Description
    Give yourself a competitive advantage by designing in the Gates Poly Chain® GT™ Carbon drive system instead of roller chain in your next power transmission application. The patented use of carbon fiber as the tensile cord in this belt provides increased horsepower rating for greater power density and compactness. When combined with Gates Poly Chain GT sprockets, you have a lightweight, long-lasting, maintenance-free system that's more than a match for roller chain.
  • End Type
    Endless
  • Fabric Type
    Nylon
  • Manufacturer Catalog Number
    9274-6275
  • Manufacturer Upc Number
    072053895346
  • Material
    Polyurethane
  • Max Operating Temperature
    185 °F
  • Maximum Temperature
    +185°F / +85 °C
  • Minimum Temperature
    -65°F / -54 °C
  • Number Of Teeth  
    275
  • Number Of Toothed Sides
    1
  • Operating Temperature Range
    -65 to +185 °F
  • Reinforcing Cord Material
    Carbon Fiber
  • Resistance Features
    Oil Resistant
  • Sided
    Single Sided
  • Sprocket Compatibility
    Poly Chain GT
  • Static Conductive
    No
  • Tooth Form
    Curvilinear
  • Tooth Profile
    Curved
  • Trade Number
    3850-14M
  • UPC_NO
    072053895346

Overview

Mfr description
14MGT-3850-68 POLY CHAIN BELT
  • Durable polyurethane construction resists chemicals, oil, pollutants and abrasion
  • Robust carbon tensile cord combines minimal stretch with extraordinary strength and load carrying capacity
  • Gates curvilinear tooth profile provides high shear strength and improved load carrying capacity
  • Nylon tooth facing reduces friction and eliminates the need for lubrication
  • Equivalent capacity to roller chain drives in the same width that offer a maintenance-free, clean solution with no lubrication or retensioning required.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text