Motion
5350L
Nitri-Chem® Chemical Resistant Gloves - Size Large, Rubber, Gauntlet Cuff, 18 in Length, Green
Mi Item #03052508
MFR #5350L
Price$11.11/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitri-Chem® Chemical Resistant Gloves - Size Large, Rubber, Gauntlet Cuff, 18 in Length, Green
Mi Item #03052508
MFR #5350L

Mfr description
5350L GREEN UNLINED 22 MIL NBR GLOVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.11/pr

Specifications

Dimensions

  • Glove Size
    Large
  • Length  
    18 in
  • Thickness
    22 mil

Details

  • Application
    General Purpose
  • Coating Coverage
    Uncoated
  • Coating Material
    Nitrile
  • Color
    Green
  • Cuff Type
    Gauntlet
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Grip Pattern
    Textured
  • Hand Type
    Pair
  • Lining Material
    Unlined
  • Lining Seams
    Seamless Lining
  • Material
    Rubber
  • Material Type
    Synthetic
  • Product Line
    Nitri-Chem
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Thumb Style
    Straight
  • UPC_NO
    30451435350337
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)