Motion
9673XS
NXG® General Purpose Work Gloves - Small Size, Nitrile Coated, Knit Wrist Cuff, Nylon Material
MI ITEM #03052512
MFR #9673XS
Your Price$4.12/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NXG® General Purpose Work Gloves - Small Size, Nitrile Coated, Knit Wrist Cuff, Nylon Material
MI ITEM #03052512
MFR #9673XS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$4.12/pr(List $4.85)

Overview

Mfr description
9673XS GRAY SHELL BLACK FOAM NITRILE 13

Specifications

  • Glove Size
    XS or Size 6
  • Material
    Nylon
  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Palm & Fingers
  • Lining Material
    Nylon
  • Protection Type
    General Protection
  • Cuff Type
    Knit Wrist
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Application
    General Purpose
  • Color
    Grey
  • Hand Type
    Pair
  • Lining Seams
    Seamless Lining
  • Thumb Style
    Straight
  • Standards Met
    CE 4121
  • Coating Material
    Foam Nitrile
  • Product Line
    Memphis
  • Description Keyword
    Unlined
  • UPC_NO
    30451439673081

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought