Specifications
Dimensions
- Glove SizeM or Size 8
- Men'S SizeM
- Women's SizeM
Details
- Additional DetailsSeamless Knit, Knit Wrist, Touchscreen Compatible, Food Grade
- Ansi Isea Abrasion Resistance LevelLevel 3
- Anti Slip GripYes
- ApplicationMulti-Industrial
- Back MaterialSynthetic
- Coated DesignPalm, Fingers
- Coating CoveragePalm & Fingers
- Coating MaterialNatural Rubber
- ColorGrey
- Cuff StyleKnitwrist
- Cuff TypeKnit Wrist
- CutA1
- DescriptionMCR Safety NXG Work Gloves 13 Gauge Gray Nylon Black Nitrile Foam Coated Palm and Fingertips
- Description KeywordUnlined
- Duty TypeGeneral Purpose
- FDA ApprovedYes
- Finger CoverageFull
- Glove PatternSeamless Knit
- Grip PatternFoam
- Hand TypePair
- Industry UseMulti-Industrial
- InsulatedNo
- Knit Gauge13
- Laundering CapabilityWashable
- Liner ColorGray
- Liner MaterialNylon
- Lining MaterialNylon
- Lining SeamsSeamless Lining
- Lint FreeNo
- Manufacturer Catalog Number9673 M
- MaterialNylon
- Material TypeKnit Gloves - Coated
- Palm FeaturesFoam Nitrile Coated
- Product LineMemphis
- Protection TypeGeneral Protection
- Reflective Or High VisibilityNeither
- SeamlessYes
- SeriesNXG
- Standards MetCE 4121
- Supported Or UnsupportedSupported
- Thumb StyleStraight
- TypeCoated
- UPC_NO30451439673227
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)