Motion
XPW1626PXT25
Standard Wing Pulley - Crown Face, 16 in Dia., 26 in Face Width, XT Hub
MI ITEM #03052869
MFR #XPW1626PXT25
Price$1,241.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Wing Pulley - Crown Face, 16 in Dia., 26 in Face Width, XT Hub
MI ITEM #03052869
MFR #XPW1626PXT25

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,241.41/each

Specifications

Dimensions

  • Face Width  
    26 in
  • Maximum Bore
    2.5000 in
  • Pulley Diameter  
    16 in
  • Weight
    122.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    XT25
  • Hub Type
    XT
  • Pulley Type
    Standard Wing Pulley

Overview

Mfr description
XPW1626PXT25 16X26 CF WING PULLEY W/PXT2
  • Provides effective self-cleaning action
  • Reduces abrasion on both pulley and belt by preventing excessive material build-up

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought