Motion
HGB2162716H
Hanger Bearing - 2-15/16 in Thickness
Mi Item #03052981
MFR #HGB2162716H
Price$85.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hanger Bearing - 2-15/16 in Thickness
Mi Item #03052981
MFR #HGB2162716H

Mfr description
HGB2162716H BEARING HARD IRON HANGER BRG
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$85.01/each

Specifications

Dimensions

  • Thickness
    2-15/16 in

Details

  • Material
    Hard Iron
  • Part Type
    Hanger Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)