Motion
MB4050DX

GGB BEARINGS
MB4050DX

40 mm Bore, 50 mm Length, Metal-Polymer Composite Material
MI ITEM #03053003
MFR #MB4050DX
List Price$43.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
MB4050DX

40 mm Bore, 50 mm Length, Metal-Polymer Composite Material
MI ITEM #03053003
MFR #MB4050DX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$43.09/each for your price

Overview

Mfr description
MB4050DX METAL-POLYMER - DX

Specifications

  • Additional Details
    Maintenance-Free;Steel Backed;Lead-Free;RoHS Compliant
  • Bushing Material
    Metal-Polymer Composite
  • Inside Diameter
    40 mm
  • Overall Length
    50 mm
  • Maximum P Value
    140 MPa;20305.28 psi
  • Description
    MB Machinable Metric Cylindrical Bushing
  • Operating Temperature Range
    -40 to +120 °C, -40 to +248 °F
  • Backing Material
    Steel
  • Standards Met
    DIN EN ISO 9001, ISO 14001, ISO 3547, ISO/TS 16949, OHSAS 18001
  • Series
    DX
  • Material
    Acetal, Bronze, Steel
  • Outside Diameter
    44 mm
  • Type
    Sleeve
  • Bearing Material
    Steel
  • Bore Diameter
    1.5748 in, 40 mm
  • Max Pressure
    140 MPa, 20305.28 psi
  • Sleeve Bearing Type
    Plain Sleeve
  • RoHs Compliance
    Yes
  • Measurement Standard
    Metric
  • Thickness
    0.0787 in, 2 mm
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text